Motion
HM 52 T

SKF
HM 52 T

HM Series Bearing Lock Nut - Tr260x4 mm Thread Size, 330 mm OD, 300 mm Face Dia., 36 mm Width, Steel Material
MI ITEM #00593086
MFR #HM 52 T
Price$3,099.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 52 T

HM Series Bearing Lock Nut - Tr260x4 mm Thread Size, 330 mm OD, 300 mm Face Dia., 36 mm Width, Steel Material
MI ITEM #00593086
MFR #HM 52 T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,099.93/each

Specifications

Dimensions

  • Bore Diameter
    256 mm
  • Face Diameter  
    300 mm
  • Outside Diameter  
    330 mm
  • Overall Width
    36 mm
  • Slot Depth
    12 mm
  • Slot Width
    24 mm
  • Thread Size  
    Tr260x4 mm
  • Weight
    16.89 lbs
  • Width
    36 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB52
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577010650

Overview

Mfr description
HM 52T LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text