Motion
HM 54T

SKF
HM 54T

HM Series Bearing Lock Nut - Tr270x4 Thread Size, 340 mm OD, 36 mm Width, Steel
Mi Item #00593088
MFR #HM 54T
Price$3,499.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 54T

HM Series Bearing Lock Nut - Tr270x4 Thread Size, 340 mm OD, 36 mm Width, Steel
Mi Item #00593088
MFR #HM 54T

Mfr description
HM 54T LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,499.27/each

Specifications

Dimensions

  • Bore Diameter
    10.4724 in
  • Outside Diameter  
    340 mm
  • Overall Width
    36 mm
  • Thread Size  
    Tr270x4
  • Weight
    18.61 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577106360
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577106360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)