Motion
HM 56 T

SKF
HM 56 T

HM Series Bearing Lock Nut - Tr280x4 mm Thread Size, 350 mm OD, 320 mm Face Dia., 38 mm Width, Steel
MI ITEM #00593090
MFR #HM 56 T
Your Price$3,791.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 56 T

HM Series Bearing Lock Nut - Tr280x4 mm Thread Size, 350 mm OD, 320 mm Face Dia., 38 mm Width, Steel
MI ITEM #00593090
MFR #HM 56 T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,791.09/each(List $4,283.08)

Overview

Mfr description
HM 56T LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    38 mm
  • Lock Washer Locking Device Part Num
    MB56
  • Lock Nut Type
    For Lock Washer
  • Weight
    19.45 lbs
  • Series
    HM
  • UPC_NO
    7316577010667
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text