Motion
HM 58 T

SKF
HM 58 T

HM Series Bearing Lock Nut - Tr290x4 mm Thread Size, 370 mm OD, 330 mm Face Dia., 40 mm Width, Steel
MI ITEM #00593093
MFR #HM 58 T
Your Price$4,626.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 58 T

HM Series Bearing Lock Nut - Tr290x4 mm Thread Size, 370 mm OD, 330 mm Face Dia., 40 mm Width, Steel
MI ITEM #00593093
MFR #HM 58 T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,626.22/each(List $5,551.46)

Overview

Mfr description
HM 58T LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    40 mm
  • Weight
    23.37 lbs
  • Series
    HM
  • UPC_NO
    7316577010674
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text