Motion
HM 62 T

SKF
HM 62 T

HM Series Bearing Lock Nut - Tr310x5 mm Thread Size, 390 mm OD, 350 mm Face Dia., 42 mm Width, Steel Material
Mi Item #00593095
MFR #HM 62 T
Price$6,858.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 62 T

HM Series Bearing Lock Nut - Tr310x5 mm Thread Size, 390 mm OD, 350 mm Face Dia., 42 mm Width, Steel Material
Mi Item #00593095
MFR #HM 62 T

Mfr description
HM 62T LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,858.25/each

Specifications

Dimensions

  • Bore Diameter
    305 mm
  • Face Diameter  
    350 mm
  • Outside Diameter  
    390 mm
  • Overall Width
    42 mm
  • Thread Size  
    Tr310x5 mm
  • Weight
    28.99 lbs
  • Width
    42 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577010681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)