Motion
HM 3052

SKF
HM 3052

HM Series Bearing Lock Nut - Tr260x4 mm Thread Size, 310 mm OD, 290 mm Face Dia., 34 mm Width, Steel Material
Mi Item #00593108
MFR #HM 3052
Price$2,565.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3052

HM Series Bearing Lock Nut - Tr260x4 mm Thread Size, 310 mm OD, 290 mm Face Dia., 34 mm Width, Steel Material
Mi Item #00593108
MFR #HM 3052

Mfr description
HM 3052 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,565.33/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Face Diameter  
    290 mm
  • Outside Diameter  
    310 mm
  • Overall Width
    34 mm
  • Slot Depth
    10 mm
  • Slot Width
    20 mm
  • Thread Size  
    Tr260x4 mm
  • Weight
    11.13 lbs
  • Width
    34 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Locking Clip
  • Lock Washer Locking Device Part Num
    MS3052­48
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577010711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)