Motion
HM 3056

SKF
HM 3056

HM Series Bearing Lock Nut - Tr280x4 mm Thread Size, 330 mm OD, 310 mm Face Dia., 38 mm Width, Steel Material
Mi Item #00593110
MFR #HM 3056
Price$3,048.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3056

HM Series Bearing Lock Nut - Tr280x4 mm Thread Size, 330 mm OD, 310 mm Face Dia., 38 mm Width, Steel Material
Mi Item #00593110
MFR #HM 3056

Mfr description
HM 3056 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,048.01/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Face Diameter  
    310 mm
  • Outside Diameter  
    330 mm
  • Overall Width
    38 mm
  • Slot Depth
    10 mm
  • Slot Width
    24 mm
  • Thread Size  
    Tr280x4 mm
  • Weight
    12.59 lbs
  • Width
    38 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Locking Clip
  • Lock Washer Locking Device Part Num
    MS3056
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577010728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)