Motion
HM 3060

SKF
HM 3060

HM Series Bearing Lock Nut - Tr300x4 mm Thread Size, 360 mm OD, 336 mm Face Dia., 42 mm Width, Steel Material
Mi Item #00593112
MFR #HM 3060
Price$3,794.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3060

HM Series Bearing Lock Nut - Tr300x4 mm Thread Size, 360 mm OD, 336 mm Face Dia., 42 mm Width, Steel Material
Mi Item #00593112
MFR #HM 3060

Mfr description
HM 3060 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,794.87/each

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Face Diameter  
    336 mm
  • Outside Diameter  
    360 mm
  • Overall Width
    42 mm
  • Slot Depth
    12 mm
  • Slot Width
    24 mm
  • Thread Size  
    Tr300x4 mm
  • Weight
    18.79 lbs
  • Width
    42 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Locking Clip
  • Lock Washer Locking Device Part Num
    MS3060
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577114938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)