Motion
HM 3064

SKF
HM 3064

HM Series Bearing Lock Nut - Tr320x5 mm Thread Size, 380 mm OD, 356 mm Face Dia., 42 mm Width, Steel Material
MI ITEM #00593114
MFR #HM 3064
Price$5,414.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3064

HM Series Bearing Lock Nut - Tr320x5 mm Thread Size, 380 mm OD, 356 mm Face Dia., 42 mm Width, Steel Material
MI ITEM #00593114
MFR #HM 3064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,414.41/each

Specifications

Dimensions

  • Bore Diameter
    320 mm
  • Face Diameter  
    356 mm
  • Outside Diameter  
    380 mm
  • Overall Width
    42 mm
  • Slot Depth
    12 mm
  • Slot Width
    24 mm
  • Thread Size  
    Tr320x5 mm
  • Weight
    19.8 lbs
  • Width
    42 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Locking Clip
  • Lock Washer Locking Device Part Num
    MS3068­64
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577010735

Overview

Mfr description
HM 3064 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text