Motion
HM 3068

SKF
HM 3068

HM Series Bearing Lock Nut - Tr340x5 mm Thread Size, 400 mm OD, 376 mm Face Dia., 45 mm Width, Steel Material
Mi Item #00593116
MFR #HM 3068
Price$5,330.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3068

HM Series Bearing Lock Nut - Tr340x5 mm Thread Size, 400 mm OD, 376 mm Face Dia., 45 mm Width, Steel Material
Mi Item #00593116
MFR #HM 3068

Mfr description
HM 3068 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,330.62/each

Specifications

Dimensions

  • Bore Diameter
    340 mm
  • Face Diameter  
    376 mm
  • Outside Diameter  
    400 mm
  • Overall Width
    45 mm
  • Slot Depth
    12 mm
  • Slot Width
    24 mm
  • Thread Size  
    Tr340x5 mm
  • Weight
    22.84 lbs
  • Width
    45 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Locking Clip
  • Lock Washer Locking Device Part Num
    MS3068­64
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577114990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)