Motion
HM 3072

SKF
HM 3072

HM Series Bearing Lock Nut - Tr360x5 Thread Size, 420 mm OD, 394 mm Face Dia., 45 mm Width, Steel Material
MI ITEM #00593118
MFR #HM 3072
Price$5,620.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3072

HM Series Bearing Lock Nut - Tr360x5 Thread Size, 420 mm OD, 394 mm Face Dia., 45 mm Width, Steel Material
MI ITEM #00593118
MFR #HM 3072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,620.89/each

Specifications

Dimensions

  • Bore Diameter
    360 mm
  • Face Diameter  
    394 mm
  • Outside Diameter  
    420 mm
  • Overall Width
    45 mm
  • Slot Depth
    13 mm
  • Slot Width
    28 mm
  • Thread Size  
    Tr360x5
  • Weight
    23.48 lbs
  • Width
    45 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Locking Clip
  • Lock Washer Locking Device Part Num
    MS3072
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577115010
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577115010

Overview

Mfr description
HM 3072 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text