Motion
HM 3076

SKF
HM 3076

HM Series Bearing Lock Nut - Tr380x5 mm Thread Size, 450 mm OD, 422 mm Face Dia., 48 mm Width, Steel Material
Mi Item #00593120
MFR #HM 3076
Price$6,629.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3076

HM Series Bearing Lock Nut - Tr380x5 mm Thread Size, 450 mm OD, 422 mm Face Dia., 48 mm Width, Steel Material
Mi Item #00593120
MFR #HM 3076

Mfr description
HM 3076 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,629.39/each

Specifications

Dimensions

  • Bore Diameter
    380 mm
  • Face Diameter  
    422 mm
  • Outside Diameter  
    450 mm
  • Overall Width
    48 mm
  • Slot Depth
    14 mm
  • Slot Width
    28 mm
  • Thread Size  
    Tr380x5 mm
  • Weight
    30.54 lbs
  • Width
    48 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Locking Clip
  • Lock Washer Locking Device Part Num
    MS3080­76
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577010742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)