Motion
HM 3080

SKF
HM 3080

HM Series Bearing Lock Nut - Tr400x5 Thread Size, 470 mm OD, 442 mm Face Dia., 52 mm Width, Steel Material
Mi Item #00593123
MFR #HM 3080
Price$4,368.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3080

HM Series Bearing Lock Nut - Tr400x5 Thread Size, 470 mm OD, 442 mm Face Dia., 52 mm Width, Steel Material
Mi Item #00593123
MFR #HM 3080

Mfr description
HM 3080 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,368.09/each

Specifications

Dimensions

  • Bore Diameter
    400 mm
  • Face Diameter  
    442 mm
  • Outside Diameter  
    470 mm
  • Overall Width
    52 mm
  • Slot Depth
    14 mm
  • Slot Width
    28 mm
  • Thread Size  
    Tr400x5
  • Weight
    36.16 lbs
  • Width
    52 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Locking Clip
  • Lock Washer Locking Device Part Num
    MS3080-76
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577732545
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577732545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)