Motion
HM 3084

SKF
HM 3084

HM Series Bearing Lock Nut - Tr420x5 Thread Size, 490 mm OD, 462 mm Face Dia., 52 mm Width, Steel Material
Mi Item #00593125
MFR #HM 3084
Price$8,175.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3084

HM Series Bearing Lock Nut - Tr420x5 Thread Size, 490 mm OD, 462 mm Face Dia., 52 mm Width, Steel Material
Mi Item #00593125
MFR #HM 3084

Mfr description
HM 3084 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,175.61/each

Specifications

Dimensions

  • Bore Diameter
    420 mm
  • Face Diameter  
    462 mm
  • Outside Diameter  
    490 mm
  • Overall Width
    52 mm
  • Slot Depth
    14 mm
  • Slot Width
    32 mm
  • Thread Size  
    Tr420x5
  • Weight
    36.77 lbs
  • Width
    52 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Locking Clip
  • Lock Washer Locking Device Part Num
    MS3084
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577115089
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577115089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)