Overview
Mfr description
HM 3088 LOCKNUT
Specifications
- Outside Diameter
- Bore Diameter17.3228 in
- Overall Width60 mm
- Weight52.911 lbs
- SeriesHM
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data