Motion
HM 3092

SKF
HM 3092

HM Series Bearing Lock Nut - Tr460x5 Thread Size, 540 mm OD, 510 mm Face Dia., 60 mm Width, Steel
MI ITEM #00593129
MFR #HM 3092
List Price$12,877.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3092

HM Series Bearing Lock Nut - Tr460x5 Thread Size, 540 mm OD, 510 mm Face Dia., 60 mm Width, Steel
MI ITEM #00593129
MFR #HM 3092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,877.32/each for your price

Overview

Mfr description
HM 3092 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    60 mm
  • Weight
    59.53 lbs
  • Series
    HM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577010759
  • UPC_NO
    7316577010759
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text