Motion
HM 3096

SKF
HM 3096

HM Series Bearing Lock Nut - 22.0472 in OD, 60 mm Width
Mi Item #00593131
MFR #HM 3096
Price$9,534.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3096

HM Series Bearing Lock Nut - 22.0472 in OD, 60 mm Width
Mi Item #00593131
MFR #HM 3096

Mfr description
HM 3096 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,534.20/each

Specifications

Dimensions

  • Bore Diameter
    18.8976 in
  • Outside Diameter  
    22.0472 in
  • Overall Width
    60 mm
  • Weight
    58.268 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)