Motion
HM 3160

SKF
HM 3160

HM Series Bearing Lock Nut - Tr300x4 mm Thread Size, 380 mm OD, 340 mm Face Dia., 40 mm Width, Steel Material
Mi Item #00593133
MFR #HM 3160
Price$4,841.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3160

HM Series Bearing Lock Nut - Tr300x4 mm Thread Size, 380 mm OD, 340 mm Face Dia., 40 mm Width, Steel Material
Mi Item #00593133
MFR #HM 3160

Mfr description
HM 3160 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,841.98/each

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Face Diameter  
    340 mm
  • Outside Diameter  
    380 mm
  • Overall Width
    40 mm
  • Slot Depth
    12 mm
  • Slot Width
    24 mm
  • Thread Size  
    Tr300x4 mm
  • Weight
    23.33 lbs
  • Width
    40 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Locking Clip
  • Lock Washer Locking Device Part Num
    MS3160
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577010766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)