Motion
HM 3164

SKF
HM 3164

HM Series Bearing Lock Nut - Tr320x5 Thread Size, 400 mm OD, 360 mm Face Dia., 42 mm Width, Steel
MI ITEM #00593135
MFR #HM 3164
List Price$6,899.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3164

HM Series Bearing Lock Nut - Tr320x5 Thread Size, 400 mm OD, 360 mm Face Dia., 42 mm Width, Steel
MI ITEM #00593135
MFR #HM 3164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6,899.36/each for your price

Overview

Mfr description
HM 3164 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    42 mm
  • Weight
    26.41 lbs
  • Series
    HM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577115256
  • UPC_NO
    7316577115256
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text