Motion
HM 3168

SKF
HM 3168

HM Series Bearing Lock Nut - Tr340x5 Thread Size, 440 mm OD, 400 mm Face Dia., 55 mm Width, Steel
MI ITEM #00593138
MFR #HM 3168
Your Price$7,731.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3168

HM Series Bearing Lock Nut - Tr340x5 Thread Size, 440 mm OD, 400 mm Face Dia., 55 mm Width, Steel
MI ITEM #00593138
MFR #HM 3168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,731.28/each(List $8,734.61)

Overview

Mfr description
HM 3168 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    55 mm
  • Weight
    47.51 lbs
  • Series
    HM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577010773
  • UPC_NO
    7316577010773
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text