Motion
HM3172

SKF
HM3172

Metric Series Locknut - M360 x 5 mm Thread Size, 460 mm OD, Steel Material
MI ITEM #00593141
MFR #HM3172
List Price$9,077.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM3172

Metric Series Locknut - M360 x 5 mm Thread Size, 460 mm OD, Steel Material
MI ITEM #00593141
MFR #HM3172

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,077.28/each for your price

Overview

Mfr description
HM 3172 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Bore Diameter
    14.1732 in
  • Material
    Steel
  • Overall Width
    58 mm
  • Lock Washer Locking Device Part Num
    MS3172-68 LOCKING CLIP
  • Weight
    53.22 lbs
  • Series
    HM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577010780
  • UPC_NO
    7316577010780
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text