Motion
HM3180

SKF
HM3180

Metric Series Locknut - M400 x 5 mm Thread Size, 520 mm OD, Steel Material
MI ITEM #00593142
MFR #HM3180
List Price$6,629.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM3180

Metric Series Locknut - M400 x 5 mm Thread Size, 520 mm OD, Steel Material
MI ITEM #00593142
MFR #HM3180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,629.79/each for your price

Overview

Mfr description
HM 3180 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Bore Diameter
    15.748 in
  • Material
    Steel
  • Overall Width
    62 mm
  • Lock Washer Locking Device Part Num
    MS3184-80 LOCKING CLIP
  • Weight
    83.78 lbs
  • Series
    HM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577115331
  • UPC_NO
    7316577115331
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text