Motion
HM3176

SKF
HM3176

Metric Series Locknut - M380 x 5 mm Thread Size, 490 mm OD, Steel Material
MI ITEM #00593145
MFR #HM3176
Price$9,957.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM3176

Metric Series Locknut - M380 x 5 mm Thread Size, 490 mm OD, Steel Material
MI ITEM #00593145
MFR #HM3176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,957.97/each

Specifications

Dimensions

  • Bore Diameter
    14.9606 in
  • Outside Diameter  
    490 mm
  • Overall Width
    60 mm
  • Thread Size  
    M380 x 5 mm
  • Weight
    70.55 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MS3176 LOCKING CLIP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577115317
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577115317

Overview

Mfr description
HM 3176 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text