Motion
HM 3184

SKF
HM 3184

HM Series Bearing Lock Nut - Tr420x5 mm Thread Size, 540 mm OD, 490 mm Face Dia., 70 mm Width, Steel
MI ITEM #00593148
MFR #HM 3184
List Price$17,827.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3184

HM Series Bearing Lock Nut - Tr420x5 mm Thread Size, 540 mm OD, 490 mm Face Dia., 70 mm Width, Steel
MI ITEM #00593148
MFR #HM 3184

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,827.21/each for your price

Overview

Mfr description
HM 3184 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    70 mm
  • Lock Washer Locking Device Part Num
    MS3184­80
  • Lock Nut Type
    For Locking Clip
  • Weight
    99.21 lbs
  • Series
    HM
  • UPC_NO
    7316577115348
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text