Motion
HM 3188

SKF
HM 3188

HM Series Bearing Lock Nut - Tr440x5 mm Thread Size, 560 mm OD, 510 mm Face Dia., 70 mm Width, Steel Material
Mi Item #00593151
MFR #HM 3188
Price$22,617.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 3188

HM Series Bearing Lock Nut - Tr440x5 mm Thread Size, 560 mm OD, 510 mm Face Dia., 70 mm Width, Steel Material
Mi Item #00593151
MFR #HM 3188

Mfr description
HM 3188 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,617.13/each

Specifications

Dimensions

  • Bore Diameter
    440 mm
  • Face Diameter  
    510 mm
  • Outside Diameter  
    560 mm
  • Overall Width
    70 mm
  • Slot Depth
    20 mm
  • Slot Width
    36 mm
  • Thread Size  
    Tr440x5 mm
  • Weight
    116.56 lbs
  • Width
    70 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Locking Clip
  • Lock Washer Locking Device Part Num
    MS3192­88
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577115386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)