Motion
HML41T

SKF
HML41T

Metric Series Locknut - M205 x 4 mm Thread Size, 250 mm OD, Steel Material
MI ITEM #00593157
MFR #HML41T
List Price$1,563.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HML41T

Metric Series Locknut - M205 x 4 mm Thread Size, 250 mm OD, Steel Material
MI ITEM #00593157
MFR #HML41T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,563.53/each for your price

Overview

Mfr description
HML 41T LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Bore Diameter
    7.9134 in
  • Material
    Steel
  • Overall Width
    30 mm
  • Weight
    7.05 lbs
  • Series
    HM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577014047
  • UPC_NO
    7316577014047
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text