Motion
HML43T

SKF
HML43T

Metric Series Locknut - M215 x 4 mm Thread Size, 260 mm OD, Steel Material
Mi Item #00593160
MFR #HML43T
Price$2,535.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HML43T

Metric Series Locknut - M215 x 4 mm Thread Size, 260 mm OD, Steel Material
Mi Item #00593160
MFR #HML43T

Mfr description
HML 43T LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,535.88/each

Specifications

Dimensions

  • Bore Diameter
    8.3071 in
  • Outside Diameter  
    260 mm
  • Overall Width
    30 mm
  • Thread Size  
    M215 x 4 mm
  • Weight
    7.52 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577300263
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577300263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)