Motion
HML 47 T

SKF
HML 47 T

HM Series Bearing Lock Nut - Tr235x4 mm Thread Size, 280 mm OD, 262 mm Face Dia., 34 mm Width, Steel Material
Mi Item #00593163
MFR #HML 47 T
Price$1,717.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HML 47 T

HM Series Bearing Lock Nut - Tr235x4 mm Thread Size, 280 mm OD, 262 mm Face Dia., 34 mm Width, Steel Material
Mi Item #00593163
MFR #HML 47 T

Mfr description
HML 47T LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,717.25/each

Specifications

Dimensions

  • Bore Diameter
    231 mm
  • Face Diameter  
    262 mm
  • Outside Diameter  
    280 mm
  • Overall Width
    34 mm
  • Thread Size  
    Tr235x4 mm
  • Weight
    8.7 lbs
  • Width
    34 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HML
  • UPC_NO
    7316577300348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)