Motion
HML73T

SKF
HML73T

Metric Series Locknut - M365 x 5 mm Thread Size, 430 mm OD, Steel Material
MI ITEM #00593184
MFR #HML73T
List Price$5,626.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HML73T

Metric Series Locknut - M365 x 5 mm Thread Size, 430 mm OD, Steel Material
MI ITEM #00593184
MFR #HML73T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,626.86/each for your price

Overview

Mfr description
HML 73T LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Bore Diameter
    14.1732 in
  • Material
    Steel
  • Overall Width
    48 mm
  • Weight
    30.87 lbs
  • Series
    HM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571176970
  • UPC_NO
    7316571176970
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text