1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
HMV 19E
Bearing Hydraulic Nut - 162 mm OD, 38 mm Width, HMV Series
MI ITEM #
00593192
MFR #
HMV 19E
Price
$3,487.42
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Hydraulic Nuts
SKF HMV 19E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
HMV 19E
Bearing Hydraulic Nut - 162 mm OD, 38 mm Width, HMV Series
MI ITEM #
00593192
MFR #
HMV 19E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,487.42
/each
Qty
Add to Cart
Specifications
Dimensions
Outside
Diameter
162 mm
Overall
Width
38 mm
Weight
11.751 lbs
Details
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Product Type
Bearing Hydraulic Nuts
Series
HMV
Overview
Mfr description
HMV 19E HYDRAULIC NUT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data