1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
HMV 20E
Bearing Hydraulic Nut - 166 mm OD, 38 mm Width, HMV Series
MI ITEM #
00593195
MFR #
HMV 20E
Price
$3,520.42
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Hydraulic Nuts
SKF HMV 20E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
HMV 20E
Bearing Hydraulic Nut - 166 mm OD, 38 mm Width, HMV Series
MI ITEM #
00593195
MFR #
HMV 20E
Mfr description
HMV 20E HYDRAULIC NUT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,520
.42
/each
Add to Cart
Specifications
Dimensions
Outside
Diameter
166 mm
Overall
Width
38 mm
Weight
10.331 lbs
Details
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Product Type
Bearing Hydraulic Nuts
Series
HMV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items