Motion
H217X215
Adapter Sleeve - 2.9375 in Bore Dia., 50 mm Overall Length, M85x2 Thread Size
MI ITEM #00593200
MFR #H217X215
Your Price$233.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.9375 in Bore Dia., 50 mm Overall Length, M85x2 Thread Size
MI ITEM #00593200
MFR #H217X215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$233.64/each(List $268.69)

Overview

Mfr description
H217X215

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.9375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM17
  • Lock Washer Number
    MB17
  • Includes
    Lock Washer (MB17)
  • Series
    H2
  • UPC_NO
    4012801310437
  • Weight
    2.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text