Motion
HMV 22E

SKF
HMV 22E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 106.1 mm Bore, 178 mm OD, 44 mm Width, 5 mm Stroke Length
Mi Item #00593202
MFR #HMV 22E
Price$3,620.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 22E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 106.1 mm Bore, 178 mm OD, 44 mm Width, 5 mm Stroke Length
Mi Item #00593202
MFR #HMV 22E

Mfr description
HMV 22E HYDRAULIC NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,620.67/each

Specifications

Dimensions

  • Outside Diameter  
    178 mm
  • Overall Width  
    44 mm
  • Stroke
    5 mm
  • Thread Size
    M 110x2
  • Weight
    13.07 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014146
  • Maximum Piston Area
    2900 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577014146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)