Motion
HMV 24

SKF
HMV 24

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 116.1 mm Bore, 188 mm OD, 44 mm Width, 5 mm Stroke Length
MI ITEM #00593208
MFR #HMV 24
Price$3,739.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 24

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 116.1 mm Bore, 188 mm OD, 44 mm Width, 5 mm Stroke Length
MI ITEM #00593208
MFR #HMV 24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,739.24/each

Specifications

Dimensions

  • Outside Diameter  
    188 mm
  • Overall Width  
    44 mm
  • Stroke
    5 mm
  • Thread Size
    M 120x2
  • Weight
    14.05 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014160
  • Maximum Piston Area
    6000 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577014160

Overview

Mfr description
HMV 24 HYDRAULIC NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text