Motion
HMV 29

SKF
HMV 29

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 141.1 mm Bore, 208 mm OD, 46 mm Width, 5 mm Stroke Length
MI ITEM #00593223
MFR #HMV 29
List Price$4,237.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 29

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 141.1 mm Bore, 208 mm OD, 46 mm Width, 5 mm Stroke Length
MI ITEM #00593223
MFR #HMV 29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,237.78/each for your price

Overview

Mfr description
HMV 29 HYDRAULIC NUT

Specifications

  • Thread Size
    M 145x2
  • Outside Diameter
  • Overall Width
  • Stroke
    5 mm
  • Maximum Piston Area
    7300 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014214
  • UPC_NO
    7316577014214
  • Weight
    16.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text