Motion
HMV 34

SKF
HMV 34

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 164.8 mm Bore, 244 mm OD, 48 mm Width, 6 mm Stroke Length
MI ITEM #00593239
MFR #HMV 34
Price$5,399.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 34

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 164.8 mm Bore, 244 mm OD, 48 mm Width, 6 mm Stroke Length
MI ITEM #00593239
MFR #HMV 34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,399.08/each

Specifications

Dimensions

  • Outside Diameter  
    244 mm
  • Overall Width  
    48 mm
  • Stroke
    6 mm
  • Thread Size
    M 170x3
  • Weight
    21.7 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014269
  • Maximum Piston Area
    9400 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577014269

Overview

Mfr description
HMV 34 HYDRAULIC NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text