Motion
HMV36E

SKF
HMV36E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 174.8 mm Bore, 256 mm OD, 48 mm Width, 6 mm Stroke Length
Mi Item #00593242
MFR #HMV36E
Price$5,435.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV36E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 174.8 mm Bore, 256 mm OD, 48 mm Width, 6 mm Stroke Length
Mi Item #00593242
MFR #HMV36E

Mfr description
HMV36E HYD. NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,435.66/each

Specifications

Dimensions

  • Outside Diameter  
    256 mm
  • Overall Width  
    48 mm
  • Stroke
    6 mm
  • Thread Size
    M 180x3
  • Weight
    23.4 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014276
  • Maximum Piston Area
    10300 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577014276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)