Motion
HMV 38E

SKF
HMV 38E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 184.8 mm Bore, 270 mm OD, 50 mm Width, 7 mm Stroke Length
MI ITEM #00593245
MFR #HMV 38E
Price$5,782.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 38E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 184.8 mm Bore, 270 mm OD, 50 mm Width, 7 mm Stroke Length
MI ITEM #00593245
MFR #HMV 38E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,782.09/each

Specifications

Dimensions

  • Outside Diameter  
    270 mm
  • Overall Width  
    50 mm
  • Stroke
    7 mm
  • Thread Size
    M 190x3
  • Weight
    26.59 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014283
  • Maximum Piston Area
    11500 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577014283

Overview

Mfr description
HMV 38E HYDRAULIC NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text