Motion
HMV 40E

SKF
HMV 40E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 194.8 mm Bore, 282 mm OD, 51 mm Width, 8 mm Stroke Length
Mi Item #00593249
MFR #HMV 40E
Price$6,548.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 40E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 194.8 mm Bore, 282 mm OD, 51 mm Width, 8 mm Stroke Length
Mi Item #00593249
MFR #HMV 40E

Mfr description
HMV 40E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,548.23/each

Specifications

Dimensions

  • Outside Diameter  
    282 mm
  • Overall Width  
    51 mm
  • Stroke
    8 mm
  • Thread Size
    M 200x3
  • Weight
    28.92 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014290
  • Maximum Piston Area
    12500 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577014290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)