Motion
AH 3240

SKF
AH 3240

Withdrawal Sleeve - 160 mm Length, 1:12 Taper
MI ITEM #00593258
MFR #AH 3240
Price$5,311.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3240

Withdrawal Sleeve - 160 mm Length, 1:12 Taper
MI ITEM #00593258
MFR #AH 3240

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,311.44/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Overall Length  
    160 mm
  • Thread Size  
    Tr220x4 mm
  • Weight
    13.87 lbs

Details

  • Compatible Bearing Number
    23240
  • Hydraulic Nut Number
    HMV 44 E
  • Lock Nut Number
    HM3044
  • Lock Washer Number
    MB38
  • Product Type
    Withdrawal Sleeves
  • Series
    AH32
  • Taper
    1:12
  • UPC_NO
    7316577009777

Overview

Mfr description
AH 3240 X 190MM WITHDRAWAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text