Motion
HMV 44E

SKF
HMV 44E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 215.2 mm Bore, 306 mm OD, 52 mm Width, 9 mm Stroke Length
MI ITEM #00593264
MFR #HMV 44E
Price$7,223.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 44E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 215.2 mm Bore, 306 mm OD, 52 mm Width, 9 mm Stroke Length
MI ITEM #00593264
MFR #HMV 44E

Mfr description
HMV 44E HYDRAULIC NUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,223.17/each

Specifications

Dimensions

  • Outside Diameter  
    306 mm
  • Overall Width  
    52 mm
  • Stroke
    9 mm
  • Thread Size
    Tr 220x4
  • Weight
    32.92 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316576611636
  • Maximum Piston Area
    14400 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316576611636

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)