Motion
HMV 46

SKF
HMV 46

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 225.2 mm Bore, 318 mm OD, 53 mm Width, 9 mm Stroke Length
Mi Item #00593269
MFR #HMV 46
Price$7,752.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 46

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 225.2 mm Bore, 318 mm OD, 53 mm Width, 9 mm Stroke Length
Mi Item #00593269
MFR #HMV 46

Mfr description
HMV 46 HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,752.10/each

Specifications

Dimensions

  • Outside Diameter  
    318 mm
  • Overall Width  
    53 mm
  • Stroke
    9 mm
  • Thread Size
    Tr 230x4
  • Weight
    35.83 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014320
  • Maximum Piston Area
    15500 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577014320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)