Motion
HMV 48E

SKF
HMV 48E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 235.2 mm Bore, 330 mm OD, 55 mm Width, 10 mm Stroke Length
MI ITEM #00593275
MFR #HMV 48E
Price$7,989.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 48E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 235.2 mm Bore, 330 mm OD, 55 mm Width, 10 mm Stroke Length
MI ITEM #00593275
MFR #HMV 48E

Mfr description
HMV 48E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,989.28/each

Specifications

Dimensions

  • Outside Diameter  
    330 mm
  • Overall Width  
    55 mm
  • Stroke
    10 mm
  • Thread Size
    Tr 240x4
  • Weight
    39.6 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014337
  • Maximum Piston Area
    16500 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577014337

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)