Motion
HMV 50

SKF
HMV 50

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 245.2 mm Bore, 342 mm OD, 55 mm Width, 10 mm Stroke Length
Mi Item #00593278
MFR #HMV 50
Price$8,358.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 50

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 245.2 mm Bore, 342 mm OD, 55 mm Width, 10 mm Stroke Length
Mi Item #00593278
MFR #HMV 50

Mfr description
HMV 50 HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,358.91/each

Specifications

Dimensions

  • Outside Diameter  
    342 mm
  • Overall Width  
    55 mm
  • Stroke
    10 mm
  • Thread Size
    Tr 250x4
  • Weight
    42.06 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577106216
  • Maximum Piston Area
    17600 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577106216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)