Motion
HMV 56E

SKF
HMV 56E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 275.2 mm Bore, 380 mm OD, 58 mm Width, 12 mm Stroke Length
MI ITEM #00593288
MFR #HMV 56E
Price$9,564.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 56E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 275.2 mm Bore, 380 mm OD, 58 mm Width, 12 mm Stroke Length
MI ITEM #00593288
MFR #HMV 56E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,564.17/each

Specifications

Dimensions

  • Outside Diameter  
    380 mm
  • Overall Width  
    58 mm
  • Stroke
    12 mm
  • Thread Size
    Tr 280x4
  • Weight
    52.57 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014351
  • Maximum Piston Area
    21100 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577014351

Overview

Mfr description
HMV 56 E HYDRAULIC NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text