Motion
HMV 58

SKF
HMV 58

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 285.2 mm Bore, 390 mm OD, 58 mm Width, 13 mm Stroke Length
MI ITEM #00593291
MFR #HMV 58
Price$9,925.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 58

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 285.2 mm Bore, 390 mm OD, 58 mm Width, 13 mm Stroke Length
MI ITEM #00593291
MFR #HMV 58

Mfr description
HMV 58 HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,925.77/each

Specifications

Dimensions

  • Outside Diameter  
    390 mm
  • Overall Width  
    58 mm
  • Stroke
    13 mm
  • Thread Size
    Tr 290x4
  • Weight
    54.35 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577106445
  • Maximum Piston Area
    22400 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577106445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)