Specifications
Dimensions
- Outside Diameter404 mm
- Overall Width51 mm
- Weight70.548 lbs
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeBearing Hydraulic Nuts
- SeriesHMV
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)