Motion
AOH 24156

SKF
AOH 24156

Withdrawal Sleeve - 260 mm Compatible Shaft, 219 mm Length, 1:30 Taper
Mi Item #00593312
MFR #AOH 24156
Price$18,931.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 24156

Withdrawal Sleeve - 260 mm Compatible Shaft, 219 mm Length, 1:30 Taper
Mi Item #00593312
MFR #AOH 24156

Mfr description
AOH 24156 X 260MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,931.37/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Overall Length  
    219 mm
  • Thread Size  
    Tr 300x4
  • Weight
    33.53 lbs

Details

  • Lock Nut Number
    HM52T
  • Lock Washer Number
    MB52
  • Manufacturer Upc Number
    7316577013781
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH
  • Taper
    1:30
  • UPC_NO
    7316577013781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)