Motion
HMV 73E

SKF
HMV 73E

Bearing Hydraulic Nut - 482 mm OD, 57 mm Width, HMV Series
Mi Item #00593316
MFR #HMV 73E
Price$12,748.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 73E

Bearing Hydraulic Nut - 482 mm OD, 57 mm Width, HMV Series
Mi Item #00593316
MFR #HMV 73E

Mfr description
HMV 73 HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,748.34/each

Specifications

Dimensions

  • Outside Diameter  
    482 mm
  • Overall Width  
    57 mm
  • Weight
    97.003 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Bearing Hydraulic Nuts
  • Series
    HMV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)