Motion
HMV 76

SKF
HMV 76

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 374.7 mm Bore, 498 mm OD, 69 mm Width, 16 mm Stroke Length
MI ITEM #00593321
MFR #HMV 76
Price$13,770.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 76

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 374.7 mm Bore, 498 mm OD, 69 mm Width, 16 mm Stroke Length
MI ITEM #00593321
MFR #HMV 76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,770.84/each

Specifications

Dimensions

  • Outside Diameter  
    498 mm
  • Overall Width  
    69 mm
  • Stroke
    16 mm
  • Thread Size
    Tr 380x5
  • Weight
    123.68 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316576611650
  • Maximum Piston Area
    33500 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316576611650

Overview

Mfr description
HMV 76 HYDRAULIC NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text